- V-Plow
- Small Size
- 30 in to 36 in Belt Thickness Range
- UHMWPE Blade Material
| Temperature Range [Max] | 160 °F |
| Blade Durometer | 67D |
| Type | V-Plow |
| Blade Material | UHMWPE |
| Size (text) | Small |
| Belt Speed | 1000 ft/min |
| Temperature Range [Min] | -40 °F |
| Belt Thickness Range | 30 in to 36 in |
| Alternate Part No. or Item Code | 73132 |
| Weight | 11.508 LB |
| EAN or UPC | 697598731326 |

