- V-Plow
- Large Size
- 54 in to 60 in Belt Thickness Range
- UHMWPE Blade Material
| Blade Material | UHMWPE |
| Alternate Part No. or Item Code | 73134 |
| Belt Speed | 1000 ft/min |
| Size (text) | Large |
| Temperature Range [Max] | 160 °F |
| Belt Thickness Range | 54 in to 60 in |
| Temperature Range [Min] | -40 °F |
| Type | V-Plow |
| Blade Durometer | 67D |
| Weight | 12.019 LB |
| EAN or UPC | 697598731340 |

