- V-Plow
- 96 in Belt Width
- UHMWPE Blade Material
| Belt Width | 96 in |
| Blade Durometer | 67D |
| Temperature Range [Min] | -40 °F |
| Belt Speed | 1000 ft/min |
| Temperature Range [Max] | 160 °F |
| Blade Material | UHMWPE |
| Type | V-Plow |
| Alternate Part No. or Item Code | 74391 |
| Weight | 1.2 LB |
| EAN or UPC | 697598743916 |

