- V-Plow
- 72 in Belt Width
- UHMWPE Blade Material
| Blade Material | UHMWPE |
| Alternate Part No. or Item Code | 74389 |
| Blade Durometer | 67D |
| Type | V-Plow |
| Belt Width | 72 in |
| Belt Speed | 1000 ft/min |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 160 °F |
| Weight | 7.8 LB |
| EAN or UPC | 697598743893 |

