- BR6 Fastener Series
- Rivet Solid Plate Fastener Type
- Stainless Steel Material
- E Rivet Size
| Fastener Series | BR6 |
| Color Code | Purple |
| Fastener Type | Rivet Solid Plate |
| Hardware Type | Rivet |
| Material | Stainless Steel |
| Washer Included | Yes |
| Alternate Part No. or Item Code | 42076 |
| Rivet Size | E |
| Weight | 0.0 LB |
| EAN or UPC | 697598420763 |

