
- BR6 Fastener Series
- Rivet Solid Plate Fastener Type
- Steel Material
- D Rivet Size
Fastener Type | Rivet Solid Plate |
Color Code | Green |
Material | Steel |
Hardware Type | Rivet |
Washer Included | No |
Rivet Size | D |
Alternate Part No. or Item Code | 41793 |
Fastener Series | BR6 |
Weight | 0.86 LB |
EAN or UPC | 697598417930 |
