- BR6 Fastener Series
- Rivet Solid Plate Fastener Type
- Stainless Steel Material
- D Rivet Size
| Alternate Part No. or Item Code | 41799 |
| Rivet Size | D |
| Hardware Type | Rivet |
| Washer Included | No |
| Fastener Series | BR6 |
| Fastener Type | Rivet Solid Plate |
| Color Code | Green |
| Material | Stainless Steel |
| Weight | 1.92 LB |
| EAN or UPC | 697598417992 |

