- BR6 Fastener Series
- Rivet Solid Plate Fastener Type
- Steel Material
- C Rivet Size
| Fastener Type | Rivet Solid Plate |
| Material | Steel |
| Washer Included | No |
| Rivet Size | C |
| Alternate Part No. or Item Code | 41788 |
| Color Code | Blue |
| Fastener Series | BR6 |
| Hardware Type | Rivet |
| Weight | 5.0 LB |
| EAN or UPC | 697598417886 |

