- BR6 Fastener Series
- Rivet Solid Plate Fastener Type
- Stainless Steel Material
- C Rivet Size
| Color Code | Blue |
| Fastener Type | Rivet Solid Plate |
| Alternate Part No. or Item Code | 41797 |
| Material | Stainless Steel |
| Washer Included | No |
| Hardware Type | Rivet |
| Fastener Series | BR6 |
| Rivet Size | C |
| Weight | 1.44 LB |
| EAN or UPC | 697598417978 |

