- BR6 Fastener Series
- Rivet Solid Plate Fastener Type
- Steel Material
- C/D Rivet Size
| Color Code | Orange |
| Fastener Type | Rivet Solid Plate |
| Alternate Part No. or Item Code | 41792 |
| Rivet Size | C/D |
| Fastener Series | BR6 |
| Washer Included | No |
| Hardware Type | Rivet |
| Material | Steel |
| Weight | 2.55 LB |
| EAN or UPC | 697598417923 |

