- BR6 Fastener Series
- Rivet Solid Plate Fastener Type
- Steel Material
- B Rivet Size
| Rivet Size | B |
| Material | Steel |
| Washer Included | Yes |
| Fastener Type | Rivet Solid Plate |
| Hardware Type | Rivet |
| Fastener Series | BR6 |
| Color Code | White |
| Alternate Part No. or Item Code | 42066 |
| Weight | 10.7 LB |
| EAN or UPC | 697598420664 |

