- BR6 Fastener Series
- Rivet Solid Plate Fastener Type
- Everdur Material
- AA Rivet Size
| Hardware Type | Rivet |
| Rivet Size | AA |
| Color Code | Gray |
| Alternate Part No. or Item Code | 40563 |
| Washer Included | No |
| Fastener Series | BR6 |
| Material | Everdur |
| Fastener Type | Rivet Solid Plate |
| Weight | 0.0 LB |
| EAN or UPC | 697598405630 |

