Skip to content Skip to navigation menu
Rapid Loader™ Collated Rivets

CBR6A-W

Rapid Loader™ Collated Rivets
Item #110512166
  • BR6 Fastener Series
  • Rivet Solid Plate Fastener Type
  • Steel Material
  • A Rivet Size
Rapid Loader™ Collated Rivets
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • BR6 Fastener Series
  • Rivet Solid Plate Fastener Type
  • Steel Material
  • A Rivet Size
Fastener Series BR6
Washer Included Yes
Fastener Type Rivet Solid Plate
Alternate Part No. or Item Code 42065
Material Steel
Color Code Red
Rivet Size A
Hardware Type Rivet
Weight 8.5 LB
EAN or UPC 697598420657
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison