- BR6 Fastener Series
- Rivet Solid Plate Fastener Type
- Stainless Steel Material
- A Rivet Size
| Material | Stainless Steel |
| Hardware Type | Rivet |
| Alternate Part No. or Item Code | 41795 |
| Fastener Type | Rivet Solid Plate |
| Fastener Series | BR6 |
| Rivet Size | A |
| Color Code | Red |
| Washer Included | No |
| Weight | 1.08 LB |
| EAN or UPC | 697598417954 |

