- BR6 Fastener Series
- Rivet Solid Plate Fastener Type
- Everdur Material
- A Rivet Size
| Fastener Series | BR6 |
| Rivet Size | A |
| Washer Included | No |
| Alternate Part No. or Item Code | 40564 |
| Color Code | Red |
| Material | Everdur |
| Hardware Type | Rivet |
| Fastener Type | Rivet Solid Plate |
| Weight | 0.0 LB |
| EAN or UPC | 697598405647 |

