- BR6 Fastener Series
- Rivet Solid Plate Fastener Type
- Everdur Material
- A Rivet Size
| Fastener Series | BR6 |
| Hardware Type | Rivet |
| Material | Everdur |
| Fastener Type | Rivet Solid Plate |
| Washer Included | Yes |
| Alternate Part No. or Item Code | 40567 |
| Rivet Size | A |
| Color Code | Red |
| Weight | 10.6 LB |
| EAN or UPC | 697598405678 |

