- 45A Blade Durometer
- 54 in Belt Width
- 2 in Finger Length
- 54 in Blade Width
| Finger Length | 2 |
| Impact Resistant | No |
| Vertical Clearance Required | 10 |
| Belt Width | 54 in |
| Temperature Range [Max] | 180 °F |
| Alternate Part No. or Item Code | 76674 |
| Belt Speed | 500 ft/min |
| Shaft Dia. | 1 in |
| CEMA Class | Class 3 |
| Blade Durometer | 45A |
| Horizontal Clearance Required | 10 in |
| Resistance (Chemical) | No |
| Shaft Length | 84 in |
| Temperature Range [Min] | -30 °F |
| Blade Width | 54 in |
| Cleaner Type | Secondary Cleaner |
| Weight | 147.0 LB |
| EAN or UPC | 697598766748 |

