- Belt Cleat Fastener Type
- Stainless Steel Material
| Fastener Type | Belt Cleat |
| Length | 9 1/4 in |
| Hardware Type | Mechanical Cleat |
| Minimum Pulley Diameter | 8 in |
| Alternate Part No. or Item Code | 99556 |
| Material | Stainless Steel |
| Weight | 3.3 LB |
| EAN or UPC | 697598995568 |

