- Belt Cleat Fastener Type
| Hardware Type | Buffed, V-Guide |
| Fastener Type | Belt Cleat |
| Length | 100 ft |
| Size (text) | B |
| Color | Black |
| Height | 7/16 in |
| Alternate Part No. or Item Code | 99844 |
| Minimum Pulley Diameter | 6 in |
| Weight | 0.4 LB |
| EAN or UPC | 697598998446 |
| Hardware Type | Buffed, V-Guide |
| Fastener Type | Belt Cleat |
| Length | 100 ft |
| Size (text) | B |
| Color | Black |
| Height | 7/16 in |
| Alternate Part No. or Item Code | 99844 |
| Minimum Pulley Diameter | 6 in |
| Weight | 0.4 LB |
| EAN or UPC | 697598998446 |