- Belt Cleat Fastener Type
| Minimum Pulley Diameter | 6 in |
| Length | 500 ft |
| Size (text) | B |
| Hardware Type | Buffed, V-Guide |
| Fastener Type | Belt Cleat |
| Alternate Part No. or Item Code | 99303 |
| Color | Black |
| Height | 7/16 in |
| Weight | 90.09 LB |
| EAN or UPC | 697598993038 |
| Minimum Pulley Diameter | 6 in |
| Length | 500 ft |
| Size (text) | B |
| Hardware Type | Buffed, V-Guide |
| Fastener Type | Belt Cleat |
| Alternate Part No. or Item Code | 99303 |
| Color | Black |
| Height | 7/16 in |
| Weight | 90.09 LB |
| EAN or UPC | 697598993038 |