- BR10 Fastener Series
- Clamp Bar Assembly Hardware Type
| Fastener Series | BR10 |
| Alternate Part No. or Item Code | 41920 |
| Hardware Type | Clamp Bar Assembly |
| For Use With | MBRT6/MBRT10 Applicator Tool |
| Fastener Type | Rivet Solid Plate |
| Tool Width | 72 |
| Weight | 4.0 LB |
| EAN or UPC | 697598419200 |

