- BR10 Fastener Series
- Clamp Bar Assembly Hardware Type
| For Use With | MBRTA Applicator Tool |
| Fastener Series | BR10 |
| Hardware Type | Clamp Bar Assembly |
| Tool Width | 42 |
| Alternate Part No. or Item Code | 40802 |
| Fastener Type | Rivet Solid Plate |
| Weight | 21.9 LB |
| EAN or UPC | 697598408020 |

