- BR10 Fastener Series
- Clamp Bar Assembly Hardware Type
| Fastener Series | BR10 |
| Fastener Type | Rivet Solid Plate |
| Tool Width | 36 |
| For Use With | MBRTA Applicator Tool |
| Hardware Type | Clamp Bar Assembly |
| Alternate Part No. or Item Code | 40801 |
| Weight | 19.42 LB |
| EAN or UPC | 697598408013 |

