
- BR10 Fastener Series
- Aligning Bar Assembly Hardware Type
Fastener Series | BR10 |
For Use With | MBRT10 Applicator Tool |
Fastener Type | Rivet Solid Plate |
Hardware Type | Aligning Bar Assembly |
Tool Width | 84 |
Alternate Part No. or Item Code | 41930 |
Weight | 2.701 LB |
EAN or UPC | 697598419309 |
