
- BR6 Fastener Series
- Fastener Hardware
Fastener Type | Rivet Solid Plate |
Material | Stainless Steel |
Belt Width | 42 in |
Hardware Type | Fastener |
Belt Thickness Range | 3/16 in to 21/32 in |
Fastener Series | BR6 |
Minimum Pulley Diameter | 14 in |
Alternate Part No. or Item Code | 40791 |
Weight | 28.5 LB |
EAN or UPC | 697598407917 |
