- BR6 Fastener Series
- Fastener Hardware
| Fastener Type | Rivet Solid Plate |
| Belt Width | 36 in |
| Hardware Type | Fastener |
| Belt Thickness Range | 3/16 in to 21/32 in |
| Fastener Series | BR6 |
| Alternate Part No. or Item Code | 42154 |
| Material | Everdur |
| Minimum Pulley Diameter | 14 in |
| Weight | 0.0 LB |
| EAN or UPC | 697598421548 |

