- BR6 Fastener Series
- Fastener Hardware
| Fastener Type | Rivet Solid Plate |
| Hardware Type | Fastener |
| Minimum Pulley Diameter | 14 in |
| Material | Everdur |
| Alternate Part No. or Item Code | 42153 |
| Belt Thickness Range | 3/16 in to 21/32 in |
| Fastener Series | BR6 |
| Belt Width | 30 in |
| Weight | 6.47 LB |
| EAN or UPC | 697598421531 |

