- BR10
- BR14 Fastener Series
- Multiple Guide Block Tool Type
- Rivet Solid Plate Fastener Type
| Tool Type | Multiple Guide Block |
| Alternate Part No. or Item Code | 41016 |
| Fastener Type | Rivet Solid Plate |
| Fastener Series | BR10, BR14 |
| Color | Yellow |
| Weight | 10.071 LB |
| EAN or UPC | 697598410160 |

