- BR6 Fastener Series
- Multiple Guide Block Tool Type
- Rivet Solid Plate Fastener Type
| Tool Type | Multiple Guide Block |
| Fastener Type | Rivet Solid Plate |
| Color | Blue |
| Alternate Part No. or Item Code | 40882 |
| Fastener Series | BR6 |
| Weight | 68.0 LB |
| EAN or UPC | 697598408822 |

