- Rotary Blade
- 6 in Belt Width
| Type | Rotary Blade |
| Belt Width | 6 in |
| Alternate Part No. or Item Code | 04102 |
| Weight | 1.356 LB |
| EAN or UPC | 697598041029 |
| Type | Rotary Blade |
| Belt Width | 6 in |
| Alternate Part No. or Item Code | 04102 |
| Weight | 1.356 LB |
| EAN or UPC | 697598041029 |