- Baler Belt Lacer Tool Type
- Hook Fastener Type
- 7 in Belt Width
| Belt Width | 7 in |
| Fastener Type | Hook |
| Tool Type | Baler Belt Lacer |
| Alternate Part No. or Item Code | 03434 |
| Weight | 50.0 LB |
| EAN or UPC | 697598034342 |
| Belt Width | 7 in |
| Fastener Type | Hook |
| Tool Type | Baler Belt Lacer |
| Alternate Part No. or Item Code | 03434 |
| Weight | 50.0 LB |
| EAN or UPC | 697598034342 |