
- Baler Belt Lacer Tool Type
- Hook Fastener Type
- 10 in Belt Width
Belt Width | 10 in |
Alternate Part No. or Item Code | 03435 |
Fastener Type | Hook |
Tool Type | Baler Belt Lacer |
Weight | 0.625 LB |
EAN or UPC | 697598034359 |

Belt Width | 10 in |
Alternate Part No. or Item Code | 03435 |
Fastener Type | Hook |
Tool Type | Baler Belt Lacer |
Weight | 0.625 LB |
EAN or UPC | 697598034359 |