- Piercing Tool Type
- V-Belt Fastener Type
- B Belt Size
| Fastener Type | V-Belt |
| Belt Size | B |
| Tool Type | Piercing Tool |
| Alternate Part No. or Item Code | 70045 |
| Weight | 1.28 LB |
| EAN or UPC | 697598700452 |
| Fastener Type | V-Belt |
| Belt Size | B |
| Tool Type | Piercing Tool |
| Alternate Part No. or Item Code | 70045 |
| Weight | 1.28 LB |
| EAN or UPC | 697598700452 |