- 2 1/2 & 3 Fastener Series
- Hand Boring Bit Tool Type
- Bolt Solid Plate Fastener Type
- 3/8 in Bolt Hole Diameter
| Fastener Series | 2 1/2 & 3 |
| Bolt Hole | 3/8 in |
| Fastener Type | Bolt Solid Plate |
| Tool Type | Hand Boring Bit |
| Alternate Part No. or Item Code | 30470 |
| Weight | 3.1 LB |
| EAN or UPC | 697598304704 |

