- Belt Cleat Fastener Type
- Plated Material
| Hardware Type | Mechanical Cleat |
| Alternate Part No. or Item Code | 99553 |
| Fastener Type | Belt Cleat |
| Minimum Pulley Diameter | 6 in |
| Length | 8 in |
| Material | Plated |
| Weight | 1.15 LB |
| EAN or UPC | 697598995537 |
| Hardware Type | Mechanical Cleat |
| Alternate Part No. or Item Code | 99553 |
| Fastener Type | Belt Cleat |
| Minimum Pulley Diameter | 6 in |
| Length | 8 in |
| Material | Plated |
| Weight | 1.15 LB |
| EAN or UPC | 697598995537 |