- Belt Cleat Fastener Type
| Color | White |
| Minimum Pulley Diameter | 4 in |
| Fastener Type | Belt Cleat |
| Length | 100 ft |
| Hardware Type | Buffed, V-Guide |
| Size (text) | A |
| Alternate Part No. or Item Code | 99832 |
| Height | 5/16 in |
| Weight | 0.08 LB |
| EAN or UPC | 697598998323 |
| Color | White |
| Minimum Pulley Diameter | 4 in |
| Fastener Type | Belt Cleat |
| Length | 100 ft |
| Hardware Type | Buffed, V-Guide |
| Size (text) | A |
| Alternate Part No. or Item Code | 99832 |
| Height | 5/16 in |
| Weight | 0.08 LB |
| EAN or UPC | 697598998323 |