- Belt Cleat Fastener Type
| Minimum Pulley Diameter | 4 in |
| Size (text) | A |
| Color | White |
| Hardware Type | Unbuffed, V-Guide |
| Fastener Type | Belt Cleat |
| Length | 500 ft |
| Height | 5/16 in |
| Alternate Part No. or Item Code | 99281 |
| Weight | 52.083 LB |
| EAN or UPC | 697598992819 |
| Minimum Pulley Diameter | 4 in |
| Size (text) | A |
| Color | White |
| Hardware Type | Unbuffed, V-Guide |
| Fastener Type | Belt Cleat |
| Length | 500 ft |
| Height | 5/16 in |
| Alternate Part No. or Item Code | 99281 |
| Weight | 52.083 LB |
| EAN or UPC | 697598992819 |