- Belt Cleat Fastener Type
| Size (text) | A |
| Color | Black |
| Alternate Part No. or Item Code | 99855 |
| Fastener Type | Belt Cleat |
| Length | 100 ft |
| Hardware Type | Unbuffed, V-Guide |
| Height | 5/16 in |
| Minimum Pulley Diameter | 4 in |
| Weight | 0.08 LB |
| EAN or UPC | 697598998552 |
| Size (text) | A |
| Color | Black |
| Alternate Part No. or Item Code | 99855 |
| Fastener Type | Belt Cleat |
| Length | 100 ft |
| Hardware Type | Unbuffed, V-Guide |
| Height | 5/16 in |
| Minimum Pulley Diameter | 4 in |
| Weight | 0.08 LB |
| EAN or UPC | 697598998552 |