- 1/8 in to 3/16 in Belt Thickness Range
- Polyester Material
- 50 lb/in Maximum Belt Tension
| Length | 100 ft |
| Hinge Pin Included | Yes |
| Webbing | Single |
| Belt Thickness Range | 1/8 in to 3/16 in |
| Hardware Type | Fastener |
| Material | Polyester |
| Alternate Part No. or Item Code | 19491 |
| Fastener Series | ASL90/190 |
| Minimum Pulley Diameter | 5/8 in |
| Temperature Range [Max] | 300 °F |
| Fastener Type | Alligator |
| Hinge Pin Diameter | 0.047 |
| Color | Black |
| Weight | 4.0 LB |
| EAN or UPC | 697598194916 |

