- 3/32 in to 9/64 in Belt Thickness Range
- Polyester Material
- 50 lb/in Maximum Belt Tension
| Fastener Series | ASL60/160 |
| Color | Tan |
| Belt Thickness Range | 3/32 in to 9/64 in |
| Minimum Pulley Diameter | 1/2 in |
| Temperature Range [Max] | 300 °F |
| Fastener Type | Alligator |
| Alternate Part No. or Item Code | 04467 |
| Hinge Pin Included | Yes |
| Webbing | Single |
| Length | 10 ft |
| Hinge Pin Diameter | 0.035 |
| Material | Polyester |
| Hardware Type | Fastener |
| Weight | 11.25 LB |
| EAN or UPC | 697598044679 |

