- 3/32 in to 9/64 in Belt Thickness Range
- Polyester Material
- 50 lb/in Maximum Belt Tension
| Hinge Pin Included | Yes |
| Color | White |
| Fastener Series | ASL60/160 |
| Belt Thickness Range | 3/32 in to 9/64 in |
| Minimum Pulley Diameter | 1/2 in |
| Hinge Pin Diameter | 0.035 |
| Length | 100 ft |
| Material | Polyester |
| Alternate Part No. or Item Code | 19463 |
| Fastener Type | Alligator |
| Webbing | Single |
| Hardware Type | Fastener |
| Temperature Range [Max] | 300 °F |
| Weight | 15.699 LB |
| EAN or UPC | 697598194633 |

