- 1/16 in to 1/8 in Belt Thickness Range
- Polyester Material
- 50 lb/in Maximum Belt Tension
| Hinge Pin Diameter | 0.031 |
| Webbing | Single |
| Belt Thickness Range | 1/16 in to 1/8 in |
| Material | Polyester |
| Minimum Pulley Diameter | 3/8 in |
| Alternate Part No. or Item Code | 19460 |
| Fastener Type | Alligator |
| Length | 10 ft |
| Fastener Series | ASL50 |
| Hardware Type | Fastener |
| Temperature Range [Max] | 300 °F |
| Hinge Pin Included | Yes |
| Color | White |
| Weight | 5.501 LB |
| EAN or UPC | 697598194602 |

