- Installation Kit Tool Type
- Rivet Fastener Type
- 7 in Size
| Tool Type | Installation Kit |
| Size | 7 in |
| Fastener Type | Rivet |
| Alternate Part No. or Item Code | 15006 |
| Weight | 1.24 LB |
| EAN or UPC | 697598150066 |
| Tool Type | Installation Kit |
| Size | 7 in |
| Fastener Type | Rivet |
| Alternate Part No. or Item Code | 15006 |
| Weight | 1.24 LB |
| EAN or UPC | 697598150066 |