- Installation Kit Tool Type
- Rivet Fastener Type
- 14 in Size
| Alternate Part No. or Item Code | 15015 |
| Fastener Type | Rivet |
| Size | 14 in |
| Tool Type | Installation Kit |
| Weight | 0.13 LB |
| EAN or UPC | 697598150158 |
| Alternate Part No. or Item Code | 15015 |
| Fastener Type | Rivet |
| Size | 14 in |
| Tool Type | Installation Kit |
| Weight | 0.13 LB |
| EAN or UPC | 697598150158 |