- Hand Applicator Tool Type
- Rivet Fastener Type
- 7 in Size
| Size | 7 in |
| Tool Type | Hand Applicator Tool |
| Alternate Part No. or Item Code | 15004 |
| Fastener Type | Rivet |
| Weight | 6.9 LB |
| EAN or UPC | 697598150042 |
| Size | 7 in |
| Tool Type | Hand Applicator Tool |
| Alternate Part No. or Item Code | 15004 |
| Fastener Type | Rivet |
| Weight | 6.9 LB |
| EAN or UPC | 697598150042 |