- Hand Applicator Tool Type
- Rivet Fastener Type
- 14 in Size
| Fastener Type | Rivet |
| Alternate Part No. or Item Code | 15005 |
| Tool Type | Hand Applicator Tool |
| Size | 14 in |
| Weight | 2.0 LB |
| EAN or UPC | 697598150059 |
| Fastener Type | Rivet |
| Alternate Part No. or Item Code | 15005 |
| Tool Type | Hand Applicator Tool |
| Size | 14 in |
| Weight | 2.0 LB |
| EAN or UPC | 697598150059 |