- Rivet Fastener Type
- Steel Corrugated Hinge Pin Material
| Alternate Part No. or Item Code | 14992 |
| Hinge Pin Diameter | 0.14 |
| Hinge Pin Material | Corrugated Steel |
| Hardware Type | Hinge Pins |
| Fastener Type | Rivet |
| Belt Width | 7 in |
| Weight | 2.01 LB |
| EAN or UPC | 697598149923 |

