- Rivet Fastener Type
- Steel Corrugated Hinge Pin Material
| Hinge Pin Material | Corrugated Steel |
| Fastener Type | Rivet |
| Hardware Type | Hinge Pins |
| Belt Width | 4 in |
| Hinge Pin Diameter | 0.14 |
| Alternate Part No. or Item Code | 14990 |
| Weight | 0.001 LB |
| EAN or UPC | 697598149909 |

