- APF150 Fastener Series
- Fastener Hardware
| Belt Thickness Range | 1/16 in to 1/8 in |
| Fastener Series | APF150 |
| Material | Nylon |
| Alternate Part No. or Item Code | 80028 |
| Hinge Pin Included | No |
| Color | Blue |
| Fastener Type | Rivet Solid Plate |
| Minimum Pulley Diameter | 3 in |
| Hardware Type | Fastener |
| Weight | 3.045 LB |
| EAN or UPC | 697598800282 |

