- APF150 Fastener Series
- Fastener Hardware
| Belt Width | 48 in |
| Alternate Part No. or Item Code | 80027 |
| Belt Thickness Range | 1/16 in to 1/8 in |
| Color | Blue |
| Material | Nylon |
| Hinge Pin Material | Nylon |
| Hardware Type | Fastener |
| Minimum Pulley Diameter | 3 in |
| Hinge Pin Diameter | 0.136 |
| Fastener Series | APF150 |
| Fastener Type | Rivet Solid Plate |
| Hinge Pin Included | Yes |
| Weight | 0.635 LB |
| EAN or UPC | 697598800275 |

